Shop All Programmable Logic Controllers
Schneider Electric
Zelio Sr2Pack Compact 12 Io 24Vdc
Mfr # SR2PACKBD
Zoro # G0862550
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clock with
- Coil Volts 24VDC
- Standards EN/IEC 61000-4-4 level 3 || EN/IEC 61000-4-12 || EN/IEC 61000-4-5 || EN/IEC 60068-2-6 Fc || EN/IEC 61000-4-2 level 3 || EN/IEC 61000-4-6 level 3 || EN/IEC 61000-4-3 || EN/IEC 61000-4-11 || EN/IEC 60068-2-27 Ea
- Response Time 10 ms from state 0 to state 1)relay output || 5 ms from state 1 to state 0)relay output
- Connections - Terminals screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) semi-solid || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.2 to 2 x 1.5 mm² AWG 24 to AWG 16) solid || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR2PACKBD
- Zoro # G0862550
- UPC # 785901693857
- Country of Origin France
- Category Programmable Logic Controllers
Description
Zelio Sr2Pack Compact 12 Io 24Vdc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug, 20 A, 480V AC, 3 Poles, L16-20P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2431)
- KABLE KONTROL ATLAS Extra Heavy Duty Cable Protector Ramp-5 Channels-Durable Polyurethane Construction-Orange Lid (CP9984-OR)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- TAYMAC Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MG420CS)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- SCHNEIDER ELECTRIC Communication interface, Zelio Logic SR2 SR3, Ethernet, for SR3 24V DC, smart relay (SR3NET01BD)
- SCHNEIDER ELECTRIC Processor module M340, max 1024 discrete and 256 analog I/O, Modbus, Ethernet (BMXP342020)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, Without Display (SR2D101FU)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Controller, 12 to 24V, Analog/Relay Output (TM171OFM22R)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- Schneider Electric Programmable Logic Controllers