Shop All Push Button Accessories
Schneider Electric
Yellow cap unmarked for rectangular multiple-headed pushbutton Ø22
Mfr # ZBA75
Zoro # G300905545
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category marking accessory
- Cap/Operator Or Lens Colour yellow
- Range Compatibility Harmony XB5 || Harmony XB5R || Harmony XB4R || Harmony XALE || Harmony XB4
- Shape Of Signaling Unit Head round
- Main Group illum double head || wireless push-button || double head push-button || triple head push-button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA75
- Zoro # G300905545
- Country of Origin France
- Category Push Button Accessories
Details
Item | Yellow cap unmarked for rectangular mult |
Accessory / Separate Part Category | marking accessory |
Cap/Operator Or Lens Colour | yellow |
Range Compatibility | Harmony XB5 || Harmony XB5R || Harmony XB4R || Harmony XALE || Harmony XB4 |
Shape Of Signaling Unit Head | round |
Main Group | illum double head || wireless push-button || double head push-button || triple head push-button |
Operator Profile | flush |
Accessory / Separate Part Type | blank push-button cap |
Accessory / Separate Part Destination | multiple-headed push-button || wireless push-button head |
Description
Yellow cap unmarked for rectangular mult
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- JONARD TOOLS Telephone Butt Set with ABN (TBS-100)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 100 ft. BK (3045300154)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black (9001KN206)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- SCHNEIDER ELECTRIC Legend Plate, Pull To Start/Push To Stop (9001KN379)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- Schneider Electric Push Button Accessories