Shop All Tower Lights
Schneider Electric
Xvu Flexible Mounting Unit, Black
Mfr # XVUZ06
Zoro # G0860393
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL, CSA
- Diameter 60mm
- Housing Material ABS and PBT
- For Use With Harmony (R) XVU Tower Lights
- Height 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVUZ06
- Zoro # G0860393
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60mm |
Height | 3-1/2" |
Length | 10-3/5" |
Width | 3-3/5" |
Details
Item | Xvu Flexible Mounting Unit,Black |
Standards | CE, UL, CSA |
Housing Material | ABS and PBT |
For Use With | Harmony (R) XVU Tower Lights |
Color | Black |
Rating | IP65 |
Operating Temp. | -25 Degrees to 50 Degrees C |
Description
Xvu Flexible Mounting Unit,Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hearing Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0273-RA_10x7)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90324)
- VNM SIGNMAKER Label Tape, Yellow, 2in W, For Mfr No. VnM4, REFYL-3508 (REFYL-3508)
- HY-KO Sign No Smoking 5X7In Plastic (D-20)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.03A, Red (XVC6B15SK)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Amber (XVBL35)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- Schneider Electric Safety Alarms and Warnings