Shop All Joystick Operators
Schneider Electric
Xd4 Joystick Operator With 50Mm Shaft
Mfr # XD4PA1656241
Zoro # G0857370
original price:
$307.69
11% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 14
- Product Or Component Type joystick controller
- Ambient Air Temperature For Operation -25-70°C
- Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
- Fixing Collar Material zamak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XD4PA1656241
- Zoro # G0857370
- UPC # 785901655022
- Country of Origin France
- Category Joystick Operators
Dimensions
Mounting Diameter | 30 mm |
Shaft Length | 1.97 in |
Details
Item | Joystick Operator |
Standards | CSA C22.2 No 14 |
Product Or Component Type | joystick controller |
Ambient Air Temperature For Operation | -25-70°C |
Vibration Resistance | 5 gn 2-500 Hz)IEC 60068-2-6 |
Fixing Collar Material | zamak |
Bezel Material | chromium plated metal |
Device Short Name | XD4 |
Electrical Shock Protection Class | class I IEC 60536 |
Nema Degree Of Protection | NEMA 13 || NEMA 4X |
Ambient Air Temperature For Storage | -40-70°C |
Product Certifications | BV |
Resistance To High Pressure Washer | 7000000 Pa 55°C 0.1 m |
Device Presentation | complete product |
Shape Of Signaling Unit Head | round |
Shock Resistance | 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 |
Ik Degree Of Protection | IK03 IEC 50102 |
Contacts Usage | standard |
Series | XD4 |
Description
Joystick Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A (LC1K0901G7)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- EATON BUSSMANN Pwr Dist Block, 350A, 2P, 600VAC, 2P Primary (16325-2)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/GMA-3A)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Maintained (XD4PA14)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Maintained (9001K73)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, black metal, 22mm, 4 directions, stay put (ZD4PA14)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K34)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 4 directions, spring return (ZD4PA24)
- Schneider Electric Switches