Shop All Push Button Accessories
Schneider Electric
Wrench, F/30mm Ring Nut
Mfr # 9001K95
Zoro # G0933204
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Ring Nut
- Color Yellow
- Accessory / Separate Part Category mounting and fixing accessory
- Accessory / Separate Part Type tightening tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001K95
- Zoro # G0933204
- UPC # 785901174172
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Wrench |
For Use With | Ring Nut |
Color | Yellow |
Accessory / Separate Part Category | mounting and fixing accessory |
Accessory / Separate Part Type | tightening tool |
Product Or Component Type | tightening tool |
Accessory / Separate Part Destination | ring nuts on 22 and 30 mm control units |
Product Type | Tightening Tool |
Compatible Product Type | Ring Nuts |
Compatible with Series | 9001K, 9001SK |
Description
Wrench, 30 mm, For Use With Ring Nut, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- ELECTRONIC SPECIALTIES Bed Of Nails Test Clips (142-2)
- SQUARE D Manual Starter 277Vac (2510FG1PG)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2B330)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- Schneider Electric Switches