Schneider Electric

WirelessHandyBoxKit, 0.87inMastDia, Green


product price: $250.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Color Green
  • For Use With ZBRT1 Wireless Transmitter, Mobile and Static Applications
  • Overall Length 6.42"
  • Features Wireless, No Battery Needed, Handy Box With 2 Simple Action Buttons
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 6.42"
Mast Diameter 0.87"
Mounting Diameter 22 mm

Description

Wireless Handy Box Kit, For Use With Mobile and Static Applications, ZBRT1 Wireless Transmitter, Features 2 Push-Button Heads, 2 Transmitters with Momentary Action, Plastic Handy Box, Set of 6-Colored Push-Button Caps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.