Shop All Transceivers
Schneider Electric
WirelessHandyBoxKit, 0.87inMastDia, Black
Mfr # ZBRM22B0
Zoro # G8713675
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Features Wireless, No Battery Needed, Handy Box With 2 Double Action Buttons
- Standards UL 508, EN/IEC 60947-1, EN/IEC 60947-5-1, CSA C22.2 No 14
- For Use With ZBRT2 Wireless Transmitter, Mobile and Static Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBRM22B0
- Zoro # G8713675
- UPC # 785901774372
- Country of Origin France
- Category Transceivers
Dimensions
Mast Diameter | 0.87" |
Overall Length | 6.42" |
Mounting Diameter | 22 mm |
Description
Wireless Handy Box Kit, For Use With Mobile and Static Applications, ZBRT2 Wireless Transmitter, Features 2 Push-Button Heads, 2 Transmitters with Maintained Action, Plastic Handy Box, Set of 6-Colored Push-Button Caps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0203)
- ADVANTECH Can Optical Repeater W/Tb (BB-CANOP)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for IT-YB613 (ML1.3-6217)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for SigmasTek SP6-7 (ML7-6123385)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Black (ZBRM21A0)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Green (ZBRM22A0)
- AXIOM MANUFACTURING Axiom 1000Base-Bx40-U Sfp Transceiver For Cisco - Glc-Bx40-U-I (GLC-BX40-U-I-AX)
- ADD-ON Addon Cisco Sfp-10G-Lrm Compatible Taa Compliant 10Gbase-Lrm Sfp+ (SFP-10G-LRM-AO)
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Single Mode 10KM / LC / 1310nm, 0ºC~70ºC (SFP-S10)
- ENET Cisco Compatible Sfp-10G-Sr-S - Functionally Identical 10Gbase-Sr (SFP-10G-SR-S-ENC)
- ADD-ON Allen 1783-Sfp100Lx Comp Taa Sfp Lc Xcvr (1783-SFP100LX-AO)
- Schneider Electric Transceivers