Shop All Transceivers
Schneider Electric
WirelessHandyBoxKit, 0.87inMastDia, Black
Mfr # ZBRM21A0
Zoro # G8714463
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Overall Length 6.42"
- Power Rating 3mW
- Features Wireless, No Battery Needed, Simple Action Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBRM21A0
- Zoro # G8714463
- UPC # 785901863533
- Country of Origin France
- Category Transceivers
Dimensions
Overall Length | 6.42" |
Mast Diameter | 0.87" |
Mounting Diameter | 22 mm |
Description
Wireless Handy Box Kit, For Use With Mobile and Static Applications, ZBRT1 Wireless Transmitter, Features 1 Push-Button Head, 1 Transmitter with Momentary Action, Plastic Handy Box, Set of 6-Colored Push-Button Caps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Battery Replaces John Deere Lawn Tractor-Riding Mower 108 (ML35-124237231)
- EXELL BATTERY Battery 493A 300V Alkaline Replaces Eveready ER493, NEDA 722 (493A)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH MIGHTY MULE GATE OPENER BATTERY FM500 502 Battery (ML7-121911111177)
- LOGITECH Combo, Mouse, Keyboard, Cord, MK120 (920002565)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Black (ZBRM22B0)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Green (ZBRM22A0)
- AXIOM MANUFACTURING Axiom 10Gbase-Sr Sfp+ Transceiver For Big Switch - 10G-Sfp-Sr-Fn (10G-SFP-SR-FN-AX)
- D-LINK SYSTEMS 1000Base-Sx Multimode Sfp Optical Transceiver, -40 To +85C (DIS-S301SX)
- AXIOM MANUFACTURING Axiom 1000Base-T Sfp Transceiver For Aruba - Jw089A (JW089A-AX)
- TP-LINK SFP Transceiver Module (SM311LS)
- ADD-ON Sophos Itfztchxf Comp Taa Sfp+ Lc Xcvr (ITFZTCHXF-AO)
- Schneider Electric Transceivers