Shop All Push Button Accessories
Schneider Electric
White cap unmarked for rectangular multiple-headed pushbutton Ø22
Mfr # ZBA71
Zoro # G900905372
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory / Separate Part Destination wireless push-button head || multiple-headed push-button
- Cap/Operator Or Lens Colour white
- Accessory / Separate Part Type blank push-button cap
- Operator Profile flush
- Main Group wireless push-button || double head push-button || triple head push-button || illum double head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA71
- Zoro # G900905372
- Country of Origin France
- Category Push Button Accessories
Details
Item | White cap unmarked for rectangular multi |
Accessory / Separate Part Destination | wireless push-button head || multiple-headed push-button |
Cap/Operator Or Lens Colour | white |
Accessory / Separate Part Type | blank push-button cap |
Operator Profile | flush |
Main Group | wireless push-button || double head push-button || triple head push-button || illum double head |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Category | marking accessory |
Range Compatibility | Harmony XB4 || Harmony XB5 || Harmony XALE || Harmony XB5R || Harmony XB4R |
Description
White cap unmarked for rectangular multi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FLM Series, 60A, 32V DC, Non-Indicating (FLM-60)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (11598001)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Red, 30mm (9001R8)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB5, flush mounted black long handle 3 pos return center (ZB5FJ5)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY6101)
- SCHNEIDER ELECTRIC FixingCollarPillar, Metal, Black, 22mm (ZB4BZ079)
- SCHNEIDER ELECTRIC Passive Antenna, 6.6 ft Cable (ZBRA2)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- Schneider Electric Push Buttons & Indicators