Shop All Push Button Accessories
Schneider Electric
White cap unmarked for circular projecting pushbutton Ø22
Mfr # ZBL1
Zoro # G703536353
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Group push-button
- Accessory / Separate Part Destination push-button head
- Shape Of Signaling Unit Head round
- Accessory / Separate Part Type blank push-button cap
- Cap/Operator Or Lens Colour white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBL1
- Zoro # G703536353
- Country of Origin France
- Category Push Button Accessories
Details
Item | White cap unmarked for circular projecti |
Main Group | push-button |
Accessory / Separate Part Destination | push-button head |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Type | blank push-button cap |
Cap/Operator Or Lens Colour | white |
Range Compatibility | Harmony XB4 || Harmony XAL || Harmony XB5 |
Accessory / Separate Part Category | marking accessory |
Operator Profile | projecting |
Description
This Harmony ZB, projecting white unmarked push button cap has a round shape. It is compatible with Harmony XB4 and XB5 push buttons. This push button cap provides an ergonomic interface for controlling your machine. It is supplied without marking in order to allow users to use it for various operating modes and functions. It is easily installed and replaced on compatible complete push-button units.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80117)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- SCHNEIDER ELECTRIC Legend Plate, Hand, White/Black and Red (ZBY2316)
- SCHNEIDER ELECTRIC Adaptor for self-supporting cable type BBAP, Harmony XAC, protective cable sleeve 8...26mm (XACB961)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black and Red (ZBY2306)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ33)
- Schneider Electric Push Buttons & Indicators