Shop All Push Button Accessories
Schneider Electric
White cap marked I for rectangular multiple-headed pushbutton Ø22
Mfr # ZBA7131
Zoro # G200905577
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operator Profile flush
- Range Compatibility Harmony XB4R || Harmony XB5R || Harmony XB5 || Harmony XALE || Harmony XB4
- Cap/Operator Or Lens Colour white
- Main Group illum double head || double head push-button || wireless push-button || triple head push-button
- Accessory / Separate Part Category marking accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA7131
- Zoro # G200905577
- Country of Origin France
- Category Push Button Accessories
Details
Item | White cap marked I for rectangular multi |
Operator Profile | flush |
Range Compatibility | Harmony XB4R || Harmony XB5R || Harmony XB5 || Harmony XALE || Harmony XB4 |
Cap/Operator Or Lens Colour | white |
Main Group | illum double head || double head push-button || wireless push-button || triple head push-button |
Accessory / Separate Part Category | marking accessory |
Accessory / Separate Part Destination | wireless push-button head || multiple-headed push-button |
Shape Of Signaling Unit Head | round |
Marking | black I |
Accessory / Separate Part Type | marked push-button cap |
Description
White cap marked I for rectangular multi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Ceiling Dt W/Bas 2000 Sq Ft (OAC-DT-2000-R)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-350-EC)
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- SCHNEIDER ELECTRIC Legend Plate, Open, White/Black and Red (ZBY2313)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- SCHNEIDER ELECTRIC Protective guard, Harmony XB4, plastic, black, protection against accidental operation (ZBZ1902)
- Schneider Electric Push Buttons & Indicators