Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light, Yellow, 48 to 230VAC
Mfr # XVBL4M8
Zoro # G3374201
original price:
$194.00
10% off
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Power Source 48 to 230V AC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVBL4M8
- Zoro # G3374201
- UPC # 785901844297
- Country of Origin Czechia
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/2 in |
Diameter | 2 3/4 in |
Details
Item | Warning Light W/O Lamp |
Color | Yellow |
Lamp Type | Led |
Power Source | 48 to 230V AC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | Glass Reinforced Polyamide |
Standards | EN/IEC |
Light Output | 7W |
Operating Temp. | -40 Degrees to 158 Degrees F |
Lens Design | Screw-on Dome |
Current Drawn | 0.13A AC |
Voltage | 48 to 230V AC |
Rating | IP65, NEMA 1, 4X, 12 |
Mounting | Direct or Tube |
Description
Warning Light W/O Lamp, Color Yellow, Lamp Type LED, Flashes per Minute 60, Light Output 7W, Lamp Life 50,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyamide, Mounting Direct or Tube, Operating Temp. -40 Degrees to 158 Degrees F, Rating IP65, NEMA 1, 4X, 12, Power Source 48 to 230V AC, Current Drawn 0.13A AC, Height 5 1/2 in, Voltage 48 to 230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, Detention Pond No Access Permitted Sign With Symbol, Landscape (OS-NS-A-1824-L-10979)
- SHOES FOR CREWS Size Men's 13, Women's 15 Unisex Plain Boots, Black (2064)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (34-874)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 6, 1 PR (11-550)
- SCHNEIDER ELECTRIC Orange Led 24V (DL1BDB5)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 230VAC (XVR13M04L)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR12B05)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB24D)
- Schneider Electric Strobe and Flashing Lights