Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light, Strobe Tube, Red, 120VAC
Mfr # XVBL8G4
Zoro # G1601275
original price:
$376.00
11% off
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 3,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVBL8G4
- Zoro # G1601275
- UPC # 785901844853
- Country of Origin Czechia
- Category Strobe and Flashing Lights
Dimensions
Height | 9 1/8 in |
Diameter | 2 3/4 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 3,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 75 |
Housing Material | ABS Plastic |
Standards | UL, CSA, CE |
Operating Temp. | -13 Degrees to 131 Degrees F |
Light Output | 10 Joules |
Rating | IP65, NEMA 1, 4X, 12 |
Current Drawn | 290mA AC |
Voltage | 120V AC |
Mounting | Twist-and-Lock |
Lens Design | Cylinder |
Description
Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 75, Light Output 10 Joules, Lamp Life 3,000 hr, Lens Design Cylinder, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Twist-and-Lock, Operating Temp. -13 Degrees to 131 Degrees F, Rating IP65, NEMA 1, 4X, 12, Power Source 120V AC, Current Drawn 290mA AC, Height 9 1/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Medium, Class 2 (360VC-2 M)
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - EXTRA LARGE (40451)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- PRIMELINE TOOLS 4 in. House Letter B, Diecast, Brass Finish (2 Pack) (MP4293)
- SCHNEIDER ELECTRIC Amber Led Bulb 120V (DL1BDG5)
- SCHNEIDER ELECTRIC Incandescent 7W 120Vac/Dc Ba15D (DL1BEG)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons (XVCZ23)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 230VAC (XVR13M04L)
- FLAREALERT LED Road Flare Kit, 1 Watt, white (B3WBP2)
- Schneider Electric Safety Alarms and Warnings