Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light, Strobe Tube, Blue, 120VAC
Mfr # XVBL8G6
Zoro # G3221057
original price:
$361.00
8% off
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rating IP65, NEMA 1, 4X, 12
- Flashes per Minute 75
- Lens Design Cylinder
- Operating Temp. -13 Degrees to 131 Degrees F
- Light Output 10 Joules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVBL8G6
- Zoro # G3221057
- UPC # 785901844877
- Country of Origin Czechia
- Category Strobe and Flashing Lights
Dimensions
Height | 9 1/8 in |
Diameter | 2 3/4 in |
Details
Rating | IP65, NEMA 1, 4X, 12 |
Flashes per Minute | 75 |
Lens Design | Cylinder |
Operating Temp. | -13 Degrees to 131 Degrees F |
Light Output | 10 Joules |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 3,000 hr |
Lens Material | Polycarbonate |
Housing Material | ABS Plastic |
Color | Blue |
Voltage | 120V AC |
Current Drawn | 290mA AC |
Item | Warning Light |
Standards | UL, CSA, CE |
Mounting | Twist-and-Lock |
Description
Warning Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 75, Light Output 10 Joules, Lamp Life 3,000 hr, Lens Design Cylinder, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Twist-and-Lock, Operating Temp. -13 Degrees to 131 Degrees F, Rating IP65, NEMA 1, 4X, 12, Power Source 120V AC, Current Drawn 290mA AC, Height 9 1/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft (PT-3-4YL)
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 1000 PK, White (Q125M)
- 5.11 Backpack, Backpack, Black, Durable, Lightweight 1050D Nylon (56963)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A19A34)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR12B05)
- SCHNEIDER ELECTRIC Incandescent 7W 120Vac/Dc Ba15D (DL1BEG)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange (XVR08B05)
- ZORO SELECT Warning Light, Red, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP4)
- Schneider Electric Safety Alarms and Warnings