Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light, Rotating Mirror LED, Red
Mfr # XVR08B04
Zoro # G2153566
Sold in multiples of 6 for $929.94
Free Shipping & Returns
$929.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Rotating Mirror LED
- Power Source 24V AC/DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVR08B04
- Zoro # G2153566
- UPC # 785901964544
- Country of Origin Indonesia
- Category Strobe and Flashing Lights
Dimensions
Height | 7 in |
Width | 3 1/2 in |
Depth | 5 1/4 in |
Diameter | 84 mm |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Rotating Mirror LED |
Power Source | 24V AC/DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 20 |
Housing Material | ABS Plastic |
Standards | UL, CSA, CE |
Operating Temp. | 14 Degrees to 122 Degrees F |
Light Output | 4.3W |
Lens Design | Dome |
Includes | Pre-Wiring Cable |
Mounting | Surface |
Rating | IP23 |
Current Drawn | 125mA AC/DC |
Description
Warning Light, Color Red, Lamp Type Rotating Mirror LED, Flashes per Minute 20, Light Output 4.3W, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Surface, Operating Temp. 14 Degrees to 122 Degrees F, Rating IP23, Power Source 24V AC/DC, Current Drawn 125mA AC/DC, Width 3 1/2 in, Depth 5 1/4 in, Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Sealed Battery Carbon Monoxide Alarm, Lit (21010073)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- ALLEGRO INDUSTRIES Allegro Feather Ice Inserts, 4/Pack (8413-11)
- ZORO SELECT Traffic Cone, PVC, 28 In. H, Orange (6VKH0)
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons (XVCZ23)
- SCHNEIDER ELECTRIC Incandescent 7W 24Vac/Dc Ba15D (DL1BEB)
- SCHNEIDER ELECTRIC Orange Led 24V (DL1BDB5)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR12B05)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR13B05L)
- SCHNEIDER ELECTRIC Indicating Bank Lens 24V 10J +Options (XVBC8B4)
- SERCO Inside Light Assemblies, Inside Light Le (600-0529)
- Schneider Electric Safety Alarms and Warnings