Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light, Rotating Mirror LED, Orange
Mfr # XVR10B05
Zoro # G1352662
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 100,000 hr
- Rating IP23
- Current Drawn 125mA AC/DC
- Lamp Type Rotating Mirror LED
- Lens Material PMMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVR10B05
- Zoro # G1352662
- UPC # 785901964643
- Country of Origin Indonesia
- Category Strobe and Flashing Lights
Dimensions
Height | 7 1/2 in |
Diameter | 106 mm |
Depth | 6 1/8 in |
Width | 5 3/8 in |
Details
Lamp Life | 100,000 hr |
Rating | IP23 |
Current Drawn | 125mA AC/DC |
Lamp Type | Rotating Mirror LED |
Lens Material | PMMA |
Power Source | 24V AC/DC |
Mounting | Surface |
Lens Design | Dome |
Includes | Pre-Wiring Cable |
Color | Orange |
Item | Warning Light |
Standards | UL, CSA, CE |
Flashes per Minute | 20 |
Operating Temp. | 14 Degrees to 122 Degrees F |
Housing Material | ABS Plastic |
Light Output | 4.3W |
Description
Warning Light, Color Orange, Lamp Type Rotating Mirror LED, Flashes per Minute 20, Light Output 4.3W, Lamp Life 100,000 hr, Lens Design Dome, Lens Material PMMA, Housing Material ABS Plastic, Mounting Surface, Operating Temp. 14 Degrees to 122 Degrees F, Rating IP23, Power Source 24V AC/DC, Current Drawn 125mA AC/DC, Width 5 3/8 in, Depth 6 1/8 in, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 3267, PK25 (ZEZ43267)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, Nitrogen Gas Sign With Symbol, Landscape (OS-NS-D-1824-L-14338)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (V29)
- VIKING Torrent Lined Jacket, Black, M (828BK-M)
- SCHNEIDER ELECTRIC Rotating Mirror, Blue, 24VAC/DC (XVR12B06S)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR12B05)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Blue, 120VAC (XVBL8G6)
- SCHNEIDER ELECTRIC Warning Light, LED, Red, 24VAC or 24-48VDC (XVBL4B4)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 24VAC/DC (XVR12B04S)
- SCHNEIDER ELECTRIC Indicating Bank Lens 24V 10J +Options (XVBC8B4)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- Schneider Electric Strobe and Flashing Lights