Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light, Rotating Mirror LED, Orange
Mfr # XVR08B05
Zoro # G1048564
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lamp Type Rotating Mirror LED
- Power Source 24V AC/DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVR08B05
- Zoro # G1048564
- UPC # 785901964551
- Country of Origin Indonesia
- Category Strobe and Flashing Lights
Dimensions
Height | 7 in |
Width | 3 1/2 in |
Diameter | 84 mm |
Depth | 5 1/4 in |
Details
Item | Warning Light |
Color | Orange |
Lamp Type | Rotating Mirror LED |
Power Source | 24V AC/DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 20 |
Housing Material | ABS Plastic |
Standards | UL, CSA, CE |
Rating | IP23 |
Light Output | 4.3W |
Lens Design | Dome |
Includes | Pre-Wiring Cable |
Mounting | Surface |
Current Drawn | 125mA AC/DC |
Operating Temp. | 14 Degrees to 122 Degrees F |
Description
Warning Light, Color Orange, Lamp Type Rotating Mirror LED, Flashes per Minute 20, Light Output 4.3W, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Surface, Operating Temp. 14 Degrees to 122 Degrees F, Rating IP23, Power Source 24V AC/DC, Current Drawn 125mA AC/DC, Width 3 1/2 in, Depth 5 1/4 in, Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV713FO (L))
- FASHION SEAL Lab Coat, M, White, 40-3/4 In. L (3495 M)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Extra Large, PR (11-0700-402-08)
- LACROSSE Iceman Boot Liner, Size 11, 10 in.H, Blk, PR (904000)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR13B05L)
- SCHNEIDER ELECTRIC Incandescent 7W 24Vac/Dc Ba15D (DL1BEB)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- Schneider Electric Strobe and Flashing Lights