Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light, Rotating Mirror LED, Blue
Mfr # XVR08B06
Zoro # G2319974
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material ABS Plastic
- Height 7 in
- Color Blue
- Lens Design Dome
- Standards UL, CSA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVR08B06
- Zoro # G2319974
- UPC # 785901964575
- Country of Origin Indonesia
- Category Strobe and Flashing Lights
Dimensions
Height | 7 in |
Depth | 5 1/4 in |
Diameter | 84 mm |
Width | 3 1/2 in |
Details
Housing Material | ABS Plastic |
Color | Blue |
Lens Design | Dome |
Standards | UL, CSA, CE |
Current Drawn | 125mA AC/DC |
Flashes per Minute | 20 |
Light Output | 4.3W |
Lamp Type | Rotating Mirror LED |
Includes | Pre-Wiring Cable |
Lamp Life | 100,000 hr |
Item | Warning Light |
Rating | IP23 |
Mounting | Surface |
Lens Material | Polycarbonate |
Power Source | 24V AC/DC |
Operating Temp. | 14 Degrees to 122 Degrees F |
Description
Warning Light, Color Blue, Lamp Type Rotating Mirror LED, Flashes per Minute 20, Light Output 4.3W, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Surface, Operating Temp. 14 Degrees to 122 Degrees F, Rating IP23, Power Source 24V AC/DC, Current Drawn 125mA AC/DC, Width 3 1/2 in, Depth 5 1/4 in, Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Orange/Black, Ribbed Nylon (SDX2-02-S)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- NEVS 1" wide x 500" Rainbow Labeling Tape (TC-10-RNBW)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- SCHNEIDER ELECTRIC Indicating Bank Lens 24V 10J +Options (XVBC8B4)
- SCHNEIDER ELECTRIC Incandescent 7W 120Vac/Dc Ba15D (DL1BEG)
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons (XVCZ23)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Blue, 120VAC (XVBL8G6)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR13B05L)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-A)
- Schneider Electric Strobe and Flashing Lights