Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light, LED, Red, 24VAC or 24-48VDC
Mfr # XVBL4B4
Zoro # G1752983
original price:
$198.00
12% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 24V AC or 24 to 48V DC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBL4B4
- Zoro # G1752983
- UPC # 785901844198
- Country of Origin Czechia
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/2 in |
Diameter | 2 3/4 in |
Details
Item | Warning Light W/O Lamp |
Color | Red |
Lamp Type | Led |
Power Source | 24V AC or 24 to 48V DC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | Glass Reinforced Polyamide |
Standards | EN/IEC |
Rating | IP65, NEMA 1, 4X, 12 |
Operating Temp. | -40 Degrees to 158 Degrees F |
Voltage | 24V AC/24 to 48V DC |
Current Drawn | 1300mA AC/850mA DC |
Light Output | 7W |
Lens Design | Screw-on Dome |
Mounting | Surface |
Description
Warning Light W/O Lamp, Color Red, Lamp Type LED, Flashes per Minute 60, Light Output 7W, Lamp Life 50,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyamide, Mounting Surface, Operating Temp. -40 Degrees to 158 Degrees F, Rating IP65, NEMA 1, 4X, 12, Power Source 24V AC or 24 to 48V DC, Current Drawn 1300mA AC/850mA DC, Height 5 1/2 in, Voltage 24V AC/24 to 48V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety® BearKat® BK110AF Safety Glasses, Clear Lens, UV-AF® Anti-Fog (BK110AF)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., M, PR (G99CRBERMDMA)
- GEORGIA BOOT Size 10 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-IMPC5-02-S)
- SCHNEIDER ELECTRIC Amber Led Bulb 120V (DL1BDG5)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Blue, 120VAC (XVBL8G6)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 120VAC (XVR13G05L)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC (XVR12B05)
- SCHNEIDER ELECTRIC Orange Led 24V (DL1BDB5)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- FEDERAL SIGNAL Status Indicator, Amber, Green, Red, LED (SLM1450)
- Schneider Electric Strobe and Flashing Lights