Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light, LED, Orange, 24VAC/24-48VDC
Mfr # XVBL4B5
Zoro # G2208936
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lamp Type Led
- Power Source 24V AC or 24 to 48V DC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVBL4B5
- Zoro # G2208936
- UPC # 785901844204
- Country of Origin Czechia
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/2 in |
Diameter | 2 3/4 in |
Details
Item | Warning Light W/O Lamp |
Color | Orange |
Lamp Type | Led |
Power Source | 24V AC or 24 to 48V DC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | Glass Reinforced Polyamide |
Standards | EN/IEC |
Light Output | 7W |
Lens Design | Screw-on Dome |
Current Drawn | 1300mA AC/850mA DC |
Mounting | Surface |
Voltage | 24V AC/24 to 48V DC |
Rating | IP65, NEMA 1, 4X, 12 |
Operating Temp. | -40 Degrees to 158 Degrees F |
Description
Warning Light W/O Lamp, Color Orange, Lamp Type LED, Flashes per Minute 60, Light Output 7W, Lamp Life 50,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyamide, Mounting Surface, Operating Temp. -40 Degrees to 158 Degrees F, Rating IP65, NEMA 1, 4X, 12, Power Source 24V AC or 24 to 48V DC, Current Drawn 1300mA AC/850mA DC, Height 5 1/2 in, Voltage 24V AC/24 to 48V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- CONDOR Self Retracting Lifeline, 10 ft., Blue (35KV10)
- NMC Severe Weather Shelter Area Sign - Bilingual, M741AB (M741AB)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 090)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 120VAC (XVR13G05L)
- SCHNEIDER ELECTRIC Warning Light, Yellow, 48 to 230VAC (XVBL4M8)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR08B04)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Red, 24VAC/DC (XVBL8B4)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- ZORO SELECT Strobe Lamp, 110V AC/DC (SSMS86SLAMP10G)
- Schneider Electric Safety Alarms and Warnings