Shop All Strobe and Flashing Lights
Schneider Electric
Warning Light Base, Gray, Dia 80mm
Mfr # XVRZ081
Zoro # G4577316
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 5/8 in
- Length 3 5/8 in
- Housing Material EPDM
- For Use With Mfr. No. XVR08
- Tower Light Series XVR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XVRZ081
- Zoro # G4577316
- UPC # 785901686385
- Country of Origin Japan
- Category Strobe and Flashing Lights
Dimensions
Width | 3 5/8 in |
Length | 3 5/8 in |
Height | 3 in |
Diameter | 80 mm |
Details
Housing Material | EPDM |
For Use With | Mfr. No. XVR08 |
Tower Light Series | XVR |
Operating Temp. | -10 Degrees to +50 Degrees C |
Color | Gray |
Item | Warning Light Rubber Base |
Mounting | Base |
Description
Tower Light Mounting Style Base, Tower Light Series XVR, Body Color Gray, For Use With Mfr. No. XVR08, Housing Material EPDM, Length 3 5/8 in, Width 3 5/8 in, Height 3 in, Diameter 80 mm, Operating Temp. -10 Degrees to +50 Degrees C, Warning Light Rubber Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- MCR SAFETY Economy Shoulder Leather Palm Large, PK12 (12010)
- ALLEGRO INDUSTRIES Allegro 7111-01 FlexRist Wrist Support, Black, Regular (7111-01)
- XTRATUF Knee Boots, Size 12, 16" H, Brown, Plain, PR (22272G/12)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, green, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M3)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 24VAC/DC (XVR12B04S)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, yellow, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M8)
- SCHNEIDER ELECTRIC Orange Led 24V (DL1BDB5)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- Schneider Electric Safety Alarms and Warnings