Shop All Fan Parts
Schneider Electric
Wall Mounting Kit
Mfr # 22-022
Zoro # G2492589
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Wall Plate; (1) Wall Plate Skirt; (1) Mounting Bracket; (2) Tubing Adaptor 3/16" x 3/16"; (2) Tubing Adaptor 3/16" x 1/4"; (2) 3/16" Tubing x 1/4" Threaded Adaptor; (2) O-Rings; (1) Powers Adaptor Gasket; (1) Powers Adaptor; (2) Mounting Screw No. 8 x 1"; (2) Wall Plate Mounting Screws No. 6 x 1/2"; (2) Thermostat Mounting Screws No. 6 x 1"; (2) Tubing Clamps; (1) 1/4" O.D. Plastic Tubing
- Color/Material Black, Plastic
- Accessory Type Wall Mounting Kit
- Shape Square
- Compatible Brand and Series Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 22-022
- Zoro # G2492589
- UPC # 642415186773
- Country of Origin United States
- Category Fan Parts
Details
Includes | (1) Wall Plate; (1) Wall Plate Skirt; (1) Mounting Bracket; (2) Tubing Adaptor 3/16" x 3/16"; (2) Tubing Adaptor 3/16" x 1/4"; (2) 3/16" Tubing x 1/4" Threaded Adaptor; (2) O-Rings; (1) Powers Adaptor Gasket; (1) Powers Adaptor; (2) Mounting Screw No. 8 x 1"; (2) Wall Plate Mounting Screws No. 6 x 1/2"; (2) Thermostat Mounting Screws No. 6 x 1"; (2) Tubing Clamps; (1) 1/4" O.D. Plastic Tubing |
Item | Wall Mounting Kit |
Color/Material | Black, Plastic |
Accessory Type | Wall Mounting Kit |
Shape | Square |
Compatible Brand and Series | Schneider Electric |
Description
Wall Mounting Kit, Color Black, Compatible Brand and Series Schneider Electric, Includes Plastic Tubing, Mounting Plate, Wall Plate, Power Adaptor, Power Adaptor Gasket, Wall Plate Skirt, Mounting Hardware, O-rings, Tubing Clamps, Tubing Adaptor, Material Plastic, Features Quick and Easy Replacement, Shape Square
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC 3713798 230V Coil Replaces (3713798)
- AIR HANDLER Paint Collector Filter Pad, 20x25x2" (2JRY8)
- KING ELECTRIC K Baseboard Heater 27" 120V 500W White (2K1205BW)
- DAYTON Blower, 10 5/8 In (7C453)
- SCHNEIDER ELECTRIC Flanged Valve 3in, Cast Iron (VB-9223-0-5-13)
- SCHNEIDER ELECTRIC Actuator, 240V, Spring Return, 2 Position (MA-419)
- SCHNEIDER ELECTRIC Packing Kit (YBA-635)
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- SCHNEIDER ELECTRIC Thermostat (T18-301)
- SCHNEIDER ELECTRIC Actuator, Right Angle (M574-5211)
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- Schneider Electric Fan Parts