Shop All Voltage Sensing Relays
Schneider Electric
VoltSensingRelay, 5A, 24-48VAC/DC, 6Pins
Mfr # RM17UBE16
Zoro # G3456398
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 24/48V
- DC Contact Rating - Relay 5A @ 24 to 48V
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
- Pick Up Range 15 to 100V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RM17UBE16
- Zoro # G3456398
- UPC # 785901341277
- Country of Origin Indonesia
- Category Voltage Sensing Relays
Dimensions
Body Depth - Relay | 2.84 in |
Body Height - Relay | 3.54 in |
Overall Height - Relay | 3.65 in |
Body Width - Relay | 0.69 in |
Overall Depth | 2.84 in |
Body Depth | 2.84 in |
Body Width | 0.69 in |
Body Height | 3.54 in |
Width | 17.5 mm |
Description
Voltage Sensing Relay, Base Shape Square, Current Rating 5 A, Input Voltage 24 to 48V AC/DC, Pick Up Range 15 to 100V AC/DC, Drop-Out Range +/- 10 Percent, Monitored Parameters Overcurrent, Undercurrent, Number of Pins 6, Contact Rating (AC) 5 A @ 24/48V, Contact Rating (DC) 5 A @ 24 to 48V, IP Rating IP20; IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 0.69 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 0.6m (7000-40881-6360060)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- SCHNEIDER ELECTRIC VoltSensingRely, 5A, 24-240VAC/DC, 12Pin (RM35UA11MW)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- MACROMATIC Voltage Monitor Relay, 12VDC, Plug-In (VAKP012D)
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- MACROMATIC Pump Seal Failure Relay, 2-SPNO, 120VAC (SFP120C100)
- Schneider Electric Voltage Sensing Relays