Shop All Voltage Sensing Relays
Schneider Electric
VoltSensingRelay, 5A, 24-48VAC/DC, 6Pins
Mfr # RM17UAS16
Zoro # G3456382
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 24/48V
- DC Contact Rating - Relay 5A @ 24 to 48V
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
- Pick Up Range 15 to 100V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RM17UAS16
- Zoro # G3456382
- UPC # 389119405119
- Country of Origin Indonesia
- Category Voltage Sensing Relays
Dimensions
Body Width - Relay | 0.69 in |
Body Height - Relay | 3.54 in |
Overall Height - Relay | 3.65 in |
Body Depth - Relay | 2.84 in |
Body Depth | 2.84 in |
Overall Depth | 2.84 in |
Body Width | 0.69 in |
Body Height | 3.54 in |
Width | 17.5 mm |
Description
Voltage Sensing Relay, Base Shape Square, Current Rating 5 A, Input Voltage 24 to 48V AC/DC, Pick Up Range 15 to 100V AC/DC, Drop-Out Range +/- 10 Percent, Monitored Parameters Overcurrent, Undercurrent, Number of Pins 6, Contact Rating (AC) 5 A @ 24/48V, Contact Rating (DC) 5 A @ 24 to 48V, IP Rating IP20; IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 0.69 in, Maximum Operating Temperature 158 Degrees F, Maximum Switching Capacity 1,250 VA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SDG1V08H30)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43)
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 8A, 60-280VAC, 9Pin (RM22UB34)
- SCHNEIDER ELECTRIC VoltSensingRely, 5A, 24-240VAC/DC, 12Pin (RM35UA11MW)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- SIEMENS Output coupler with plug-in Relay, 1 cha (3RQ31181AB00)
- MACROMATIC Pump Seal Failure Relay, 2-SPNO, 120VAC (SFP120C100)
- Schneider Electric Voltage Sensing Relays