Shop All Voltage Sensing Relays
Schneider Electric
VoltageSensingRelay, 8A, 60-280VAC, 9Pin
Mfr # RM22UB34
Zoro # G3459496
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
- Pick Up Range 110 to 240V AC/DC
- Drop-Out Range +/- 10%
- Overall Height - Relay 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RM22UB34
- Zoro # G3459496
- UPC # 785901472025
- Country of Origin Indonesia
- Category Voltage Sensing Relays
Dimensions
Overall Height - Relay | 3.54 in |
Body Width - Relay | 0.89 in |
Body Height - Relay | 3.54 in |
Body Depth - Relay | 3.13 in |
Overall Depth | 3.13 in |
Body Depth | 3.13 in |
Body Height | 3.54 in |
Body Width | 0.89 in |
Width | 22.5 mm |
Description
Voltage Sensing Relay, Base Shape Square, Current Rating 8 A, Input Voltage 60 to 280V AC, Pick Up Range 110 to 240V AC/DC, Drop-Out Range +/- 10 Percent, Monitored Parameters Overcurrent, Undercurrent, Number of Pins 9, IP Rating IP20; IP40; IP50, Mounting Style DIN Rail, Body Depth 3.13 in, Body Height 3.54 in, Body Width 0.89 in, Maximum Operating Temperature 158 Degrees F, Maximum Switching Capacity 2,000 VA, Maximum Switching Current 8 A, Maximum Switching Voltage 250V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T75C3)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- SCHNEIDER ELECTRIC VoltSensingRely, 5A, 24-240VAC/DC, 12Pin (RM35UA11MW)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- MACROMATIC Voltage Monitor Relay, 24VDC, Plug-In (VAKP024D)
- Schneider Electric Electrical Relays