Shop All Control Relays
Schneider Electric
Voltage or current converter, Harmony Analog, Isolated 0...20mA
Mfr # RMCL55BD
Zoro # G7123914
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-1 || IEC 60584-1
- Clamping Connection Capacity 2 x 1.5 mm² || 1 x 2.5 mm²
- Current Consumption <= 70 mA voltage output || <= 90 mA current output
- Pollution Degree 2 IEC 60664-1
- Analogue Input Type current 0...20 mA || current 4...20 mA || voltage +/- 10 V DC || voltage 0...10 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RMCL55BD
- Zoro # G7123914
- Country of Origin Indonesia
- Category Control Relays
Description
Analog Converter Module,Rmc +options
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- TY-RAP 7.3" L Cable Tie BK PK 100 (TY525MX)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- SCHNEIDER ELECTRIC 3-phase control relay, Harmony Control Relays, 5A, 2CO, 380...480V AC (RM22TA33)
- SCHNEIDER ELECTRIC Contactor+Relay Trans Suppressor 110250V (LA4SKE1U)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A (CA2KN40T7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- Schneider Electric Electrical Relays