Shop All Magnetic Contactors
Schneider Electric
Varistorclip On Contactor D0938 3P 50/12
Mfr # LAD4VG
Zoro # G0569591
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5
- [Uc] Control Circuit Voltage 50 to 127 V AC
- Mounting Location front
- Product Compatibility 3P LC1D09 to D38 || 4P LC1DT20 to DT40 || 4P LC1D098 to D258 || CAD32, CAD50
- Ambient Air Temperature For Storage -40-80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD4VG
- Zoro # G0569591
- UPC # 785901213802
- Country of Origin France
- Category Magnetic Contactors
Details
Item | Varistorclip On Contactor D0938 3P 50/12 |
Standards | IEC 60947-5-1 || EN 60947-5-1 || CSA C22.2 No 60947-5-1 || UL 60947-5-1 || GB/T 14048.5 |
[Uc] Control Circuit Voltage | 50 to 127 V AC |
Mounting Location | front |
Product Compatibility | 3P LC1D09 to D38 || 4P LC1DT20 to DT40 || 4P LC1D098 to D258 || CAD32, CAD50 |
Ambient Air Temperature For Storage | -40-80°C |
Device Short Name | LAD4 |
Ambient Air Temperature For Operation | -25-55°C |
Mounting Mode | by clips |
Product Or Component Type | suppressor module |
Ip Degree Of Protection | IP2XIEC 60529 |
Suppressor Technology | varistor (peak limiting) |
Product Certifications | UL || CSA |
Range | TeSys |
Maximum Peak Voltage | 2 Uc |
Description
Varistorclip On Contactor D0938 3P 50/12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22970801)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2U)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN23G7)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- Schneider Electric Motor Controls