Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Variable speed drive, Altivar Machine ATV320, 0.75kW, 200 to 240V, 1 phase, enclosed
Mfr # ATV320U07M2W
Zoro # G610763989
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320U07M2W
- Zoro # G610763989
- Country of Origin Indonesia
- Category Adjustable Frequency Drive Accessories
Details
Item | ATV320 0, 75kW 200V 1ph without vario |
Description
Altivar Machine ATV320 range is an offer of variable speed drives designed for Original Equipment Manufacturers (OEMs). This ATV320 drive can feed single-phase synchronous and asynchronous motors. It works at a rated power up to 0.75kW, and a rated voltage from 200V to 240V. Altivar high IP offers washable drives for harsh environments, if users want to clean the dust and chemical pollution outside of drives. It is delivered without fan, with embedded EMC C2 filter and it provides IP66 protection. It integrates as standard Modbus and CANopen communication protocols with access via the RJ45 connector on the front of the drive. It weighs 5.1kg. The drive software includes 5 safety functions that help machines meet safety requirements. These safety functions are configured using SoMove software. This Altivar Machine ATV320 is designed for conveyors, carton packers, gantry cranes, woodworking, metal processing, fans, Food & Beverage industry. It conforms to IEC, UL, TUV, KC and other international standards. EcoStruxure Machine software compatibility enables developping, configuring and commissioning the entire machine in a single software environment, including logic, motion control, HMI and related network automation functions. It is delivered in 2 packages. ATV320 can be installed alone or side by side in a multi-drive configuration. The Altivar Machine ATV320 series focus on easy integration for simple and advanced machine requirements with proven motor control and connectivity. ATV320 drives are specifically designed for material handling, packaging, textiles, hoisting, mechanical actuators, and material working.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO O-RING 4""X6"" (PBR-64)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.30" OD (3V534)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (PEAN4-4M)
- OETIKER Hose Clamp, SS, Nom.Size. 1-3/16 In., PK100 (15100016-100)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95816)
- SCHNEIDER ELECTRIC LCD Graphic Keypad, For IP54 Rating, Altivar (VW3A1101)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 15 to 45kW (VX5VPS4001)
- SCHNEIDER ELECTRIC Remote Keypad, IP54, Fixed, ATV12, Altivar (VW3A1006)
- EATON Option Card, 1 Analog In, 2 Analog Out (OPTB4)
- Schneider Electric Adjustable Frequency Drive Accessories