Shop All AC Drives
Schneider Electric
Variable speed drive, Altivar 212, 22kW, 30hp, 480V, 3 phases, with EMC, IP21, slim
Mfr # ATV212HD22N4S
Zoro # G100904885
Free Shipping & Returns
$3,499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ATV212HD22N4S
- Zoro # G100904885
- Country of Origin Indonesia
- Category AC Drives
Details
Item | Variable speed drive ATV212 - 22kW - 30h |
Description
This Altivar 212 variable speed drive can feed 3-phase asynchronous motors. Its protection index is IP21 and it has a built-in EMC filter. It works at a rated power up to 22kW / 30hp and a rated voltage from 380V to 480V AC. Its design allows for up to 70% reduction in energy consumption compared to a conventional control system. Thanks to its cable temperature rise reduction technology, the Altivar 212 drive offers immediate, disturbance-free operation avoiding additional options such as a line choke or DC choke to deal with current harmonics. It weighs 11.65kg and its dimensions are, 245mm wide, 330mm high, 190mm deep. It is specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC) like heating, ventilation, air conditioning and pumping. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions). It is also CE, UL, CSA, C-Tick and NOM certified. The Altivar 212 offers optional motor chokes which can increase the maximum cable lengths between the drive and the motor and limit disturbance at the motor terminals. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. The Altivar 212 drive can easily be adapted to all building management systems thanks to its numerous functions and communication protocols integrated as standard, Modbus, METASYS N2, APOGEE FLN P1 and BACnet. It is labeled Green Premium and complies with environmental protection directives such as RoHS, WEEE, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-103 (124275 F2B SC 103)
- FESTO Push-In T-Fitting QSTF-1/4-8-B (QSTF-1/4-8-B)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Round (2MEJ5)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 4.8A (ATV320U07M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 27.5A (ATV320U55M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 9.5A (ATV320U40N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 66A (ATV320D15M3C)
- ALLEN BRADLEY Ac Drive 25BD013N114 (25B-D013N114)
- Schneider Electric Variable Frequency Drives