Shop All DC Speed Controls
Schneider Electric
Variable speed drive, Altivar 12, 0.75kW, 1hp, 200 to 240V, 1 phase, on base plate
Mfr # ATV12P075M2
Zoro # G0782778
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV12P075M2
- Zoro # G0782778
- UPC # 785901978183
- Country of Origin Indonesia
- Category DC Speed Controls
Details
Item | Ac Drive Baseplate1 Hp 230V 1 Phase |
Description
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. It works at a rated power up to 0.75kW / 1hp and a rated voltage from 200V to 240V AC. It is designed on a base plate for mounting on the machine frame. The frame surface area should allow heat to dissipate. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings. The ATV12 range meets basic machine requirements united with simplicity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1633, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 1/4" NPTF Male (FZ1633)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12F-1/2)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- MAXIM Seal Kit, For 2.5 In Bore Welded Cylinder (204607)
- SCHNEIDER ELECTRIC Canopen End Of Line Terminator Rj45 Conn (TCSCAR013M120)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (1F794)
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-7)
- DART CONTROLS 4-20Ma Isolated Signal Follower (-5)
- DART CONTROLS Dual Voltage Digital Miroprocessor Based (ASP10)
- DART CONTROLS DC Speed Control, 0-24/36VDC, 40A, NEMA 4X (65E40)
- Schneider Electric DC Speed Controls