Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 75 HP, 460V
Mfr # SFD212RG4YB07D07
Zoro # G2153046
product price: $12,767.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$12,767.99
Free 30-Day Returns
Key Features
- Standards UL Type 1, CSA, CE, NOM, C-Tick, RoHS
- Output Voltage 460V AC
- Control Type Keypad, Remote
- Depth 14.217 in
- Output Frequency Range 0.5 to 200 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SFD212RG4YB07D07
- Zoro # G2153046
- UPC # 785901455561
- Country of Origin Mexico
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 14.217 in |
Height | 63.506 in |
Width | 15.243 in |
Overall Width | 15 1/4 in |
Overall Height | 63 1/2 in |
Overall Depth | 14 1/4 in |
Description
S-Flex Enclosed Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 75 hp, Maximum Output Current 96 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A25HBP01, Return Line, 25 micron (ZX-MF1003A25HBP01)
- CARLISLE R3VX1120-4 Power-Wedge Cog-Band (R3VX1120-4)
- LEGACY HOSE SPLICER 3/8 FLEXILLA REUSABLE (LMRP901375)
- CLIMAX METAL PRODUCTS 2C-025-A Two-Piece Clamping Collar (2C-025-A)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 10.8A (ATV630U40N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 28.1A (ATV630U55M3)
- EATON Variable Freq Drive, 5HP, 17.5A, 208-240VAC (DG1-32017FB-C21C)
- Schneider Electric Variable Frequency Drives