Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 75 HP, 132A
Mfr # ATV630D55N4
Zoro # G0211701
product price: $10,539.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,539.99
Free 30-Day Returns
Key Features
- Max. Output Amps 132 A
- Protection Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
- Input Phase AC Three
- Input Frequency 50/60 Hz
- Displays LCD Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630D55N4
- Zoro # G0211701
- UPC # 785901976400
- Country of Origin India
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 11.42 in |
Height | 36.3 in |
Depth | 12.72 in |
Overall Height | 36 3/8 in |
Overall Width | 11 1/2 in |
Overall Depth | 12 3/4 in |
Description
Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 75 hp, Maximum Output Current 106 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 16.35" OD (1604B)
- PRIMEFIT Air Regulator With 1/2" Push To Connect Fittings (PCR3802G)
- DAYTON Motor, 3/4hp, D/D Blower (3LU88)
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-121616)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 28.1A (ATV630U55M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212WU75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 10.8A (ATV630U40N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E644)
- Schneider Electric Variable Frequency Drives