Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 7-1/2 HP, 460V
Mfr # SFD212GG4YB07D07
Zoro # G4493666
product price: $3,066.99
/ea
Free Shipping & Returns
$3,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Frequency Range 0.5 to 200 Hz
- Output Voltage 460V AC
- With Bypass / No Bypass With Bypass
- Adjustable Acceleration Time 0.1 to 999.9 sec
- Input Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SFD212GG4YB07D07
- Zoro # G4493666
- UPC # 785901001607
- Country of Origin Mexico
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 10.141 in |
Width | 9.038 in |
Height | 40.375 in |
Overall Height | 40 3/8 in |
Overall Depth | 10 1/8 in |
Overall Width | 9 1/8 in |
Description
S-Flex Enclosed Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 11 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- DIXON Agricultural Ball Coupler 3/4", NPTF 3/4" (6AGF6)
- PIX Belt, BX Cogged, 21/32 x 98 in. OC (BX95)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (2HAH-251-M322A)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 28.1A (ATV630U55M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 10.8A (ATV630U40N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- EATON Variable Freq Drive, 100HP, 140A, For 3-Ph (DG1-34140FN-C21C)
- Schneider Electric Variable Frequency Drives