Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 7-1/2 HP, 28.1A
Mfr # ATV630U55M3
Zoro # G0211771
product price: $2,871.99
/ea
Free Shipping & Returns
$2,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
- Display Type LCD
- Input Phase AC Three
- Dynamic Braking No
- Key Pad Lockout None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630U55M3
- Zoro # G0211771
- UPC # 785901560852
- Country of Origin Indonesia
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 15.94 in |
Depth | 9.09 in |
Width | 6.81 in |
Overall Width | 6 3/4 in |
Overall Depth | 9 1/4 in |
Overall Height | 16 1/8 in |
Description
Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 25.4 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 142" Outside Length, 2/3" Top Width, 1 Ribs (B139)
- ZORO SELECT M8-1.25X35 DIN6921 8.8 FLANGE BOLT PLAIN (M835BF8P)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCF205-100D1)
- RELTON Thread Cutting Oil, Dark, Extreme Pressure Additive, Oil, 1 Gal Bottle (01G-TCO14)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212WU75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- DAYTON Variable Freq Drive, 1/2HP, 120/208-240V (13E660)
- Schneider Electric Variable Frequency Drives