Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 7-1/2 HP, 14.3A
Mfr # ATV320U55N4B
Zoro # G5907577
original price:
$1,813.65
29% off
new price: $1,285.99
/ea
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Keypad, Remote, Terminal, Network
- Enclosure Open
- Displays LED
- With Line Contactor / No Line Contactor No Line Contactor
- Output Frequency Range 0.1 to 599 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320U55N4B
- Zoro # G5907577
- UPC # 785901916772
- Country of Origin Indonesia
- Category AC Drives
Dimensions
Width | 5.9 in |
Depth | 9.13 in |
Height | 9.25 in |
Overall Depth | 9 1/4 in |
Overall Height | 12 1/4 in |
Overall Width | 6 in |
Description
Variable Speed Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 14.3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/4hp, 1075/3,277 V, Ring/Stud (7E662)
- TRITAN Radial Open Bearing, PS, 60mm, 6212 (6212/C3)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2XG10-12V-08)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 33A (ATV320D15N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1-1/2 HP, 6.9A (ATV320U11M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 1.5A (ATV320U04N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 4.8A (ATV320U07M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4B)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- Schneider Electric AC Drives