Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 60 HP, 460V
Mfr # SFD212QG4YB07D07
Zoro # G2361810
product price: $11,058.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$11,058.99
Free 30-Day Returns
Key Features
- Accepts Input Control Signal Remote Contact
- Input Phase AC Three
- Enclosure Totally Enclosed
- Output Frequency Range 0.5 to 200 Hz
- With Bypass / No Bypass With Bypass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SFD212QG4YB07D07
- Zoro # G2361810
- UPC # 785901456698
- Country of Origin Mexico
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 12.532 in |
Height | 60.006 in |
Depth | 13.181 in |
Overall Width | 12 1/2 in |
Overall Depth | 13 1/4 in |
Overall Height | 60 1/8 in |
Description
S-Flex Enclosed Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 60 hp, Maximum Output Current 77 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Standard Modular Coalescing Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig Pr (M26-04M)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/4 Inch NPT Male (VT4)
- FESTO Push-In L-Fitting QSL-1/8-10 (QSL-1/8-10)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-5/16"-12 Thread Size, H Series (VHN16-16F)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.4A (ATV630U15N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E653)
- Schneider Electric NEMA-Rated Enclosure Drives