Shop All Open Enclosure Drives
Schneider Electric
Variable Frequency Drive, 60 HP, 400-480V
Mfr # ATV212HD45N4
Zoro # G0885491
product price: $5,731.99
/ea
Free Shipping & Returns
$5,731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 60 hp
- Input Voltage 380 to 480V AC
- Output Voltage 323 to 528V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV212HD45N4
- Zoro # G0885491
- UPC # 785901956143
- Country of Origin China
- Category Open Enclosure Drives
Dimensions
Height | 21.65 in |
Width | 9.45 in |
Depth | 9.61 in |
Overall Width | 9 1/2 in |
Overall Depth | 9 5/8 in |
Overall Height | 21 5/8 in |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 60 hp, Maximum Output Current 94 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1232)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- BOWER Tapered Roller Bearing Cone - 3.3475 In Id X 1.8375 In W (749)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 230VAC, Altivar (ATV12HU22M2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 400-480V (ATV212H075N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive (ATV212HD11N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V (ATV212HD15N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M2)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 230VAC, Altivar (ATV12H037M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2HP, 115V In, Altivar (ATV12H037F1)
- Schneider Electric Open Enclosure Drives