Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 60 HP, 111.8A
Mfr # ATV630D45N4
Zoro # G0211729
product price: $10,705.99
/ea
Free Shipping & Returns
$10,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Keypad, Remote Keypad, Terminal, Digital Communication Network
- Input Frequency 50/60 Hz
- Protection Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
- Adjustable Acceleration Time 0.01 to 9,999 sec
- Key Pad Lockout None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630D45N4
- Zoro # G0211729
- UPC # 785901949589
- Country of Origin India
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 10.67 in |
Width | 8.9 in |
Height | 26.5 in |
Overall Depth | 10 3/4 in |
Overall Width | 8 7/8 in |
Overall Height | 26 1/2 in |
Description
Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 60 hp, Maximum Output Current 88 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/16" Dia., PK10 (B10HS)
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 3" (1090T3)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DSR03.00)
- BIG HORN 4 Inch J Hooks, PK 5 (11748PK)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 460V (SFD212RG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.4A (ATV630U15N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212WU75N4)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E651)
- Schneider Electric Variable Frequency Drives