Shop All AC Speed Controls
Schneider Electric
Variable Frequency Drive, 500 hp, 480V AC
Mfr # ATV630C31N4
Zoro # G3547075
product price: $52,600.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$52,600.99
Free 30-Day Returns
Key Features
- Standards UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
- For Use With Three-phase supply voltage: 380...480 V 50/60 Hz
- With Line Contactor / No Line Contactor With Line Contactor
- Input Voltage 480V AC
- Height 47.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630C31N4
- Zoro # G3547075
- UPC # 785901604488
- Country of Origin China
- Category AC Speed Controls
Dimensions
Height | 47.05 in |
Depth | 14.96 in |
Width | 23.54 in |
Overall Height | 47 1/8 in |
Overall Width | 23 5/8 in |
Overall Depth | 15 in |
Description
Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 500 hp, Maximum Output Current 616 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pump Kit (DC2222900K)
- FAFNIR Ball Deep Groove Radial <12 OD, 203KD (203KD)
- FESTO Plastic Tubing PUN-H-1/8-NT-150-CB (PUN-H-1/8-NT-150-CB)
- RIDGID Ridgid® Dark Thread Cutting Oil, 1 Gallon (70830)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 150 hp, 480V AC (ATV630C11N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 hp, 480V AC (ATV340D18N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 hp, 480V AC (ATV340D11N4E)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 15.0 A (57AC15E)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 10.0 A (57AC10E)
- Schneider Electric General Purpose AC Motors