Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 50 HP, 460V
Mfr # SFD212PG4YB07D07
Zoro # G0100311
product price: $9,162.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,162.99
Free 30-Day Returns
Key Features
- Max. HP 50 hp
- Depth 13.181 in
- Key Pad Lockout None
- Output Phase AC Three
- With Bypass / No Bypass With Bypass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SFD212PG4YB07D07
- Zoro # G0100311
- UPC # 785901457176
- Country of Origin Mexico
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 13.181 in |
Width | 12.532 in |
Height | 60.006 in |
Overall Depth | 13 1/4 in |
Overall Height | 60 1/8 in |
Overall Width | 12 1/2 in |
Description
S-Flex Enclosed Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 50 hp, Maximum Output Current 65 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-41)
- CLIMAX METAL PRODUCTS 50mm X 50mm ID 2Pc Kw Metric Clamp Coupling, Stl, Bo, 2Miscc-50-50-Kw (2MISCC-50-50-KW)
- MRC Double Row Ball Brgs, #5205 (5205)
- STA-LUBE Compressor Oil, 1 gal (SL22133)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 460V (SFD212GG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212WU75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- Schneider Electric Variable Frequency Drives