Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 50 HP, 400-480V
Mfr # ATV212WD37N4
Zoro # G0129289
product price: $5,534.99
/ea
Free Shipping & Returns
$5,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accepts Input Control Signal Yes
- Start/Stop Control Programmable
- Standards UL, NOM 117, C-Tick, CSA
- Input Voltage 380 to 480V AC
- Key Pad Lockout None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV212WD37N4
- Zoro # G0129289
- UPC # 785901957263
- Country of Origin France
- Category AC Drives
Dimensions
Overall Depth | 13 1/2 in |
Overall Height | 34 5/8 in |
Overall Width | 11 1/4 in |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 50 hp, Maximum Output Current 79 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Valve, Needle (N102-02)
- DAYTON Jaw Coupling Insert, L075, Buna N (29HZ11)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 9.5A (ATV320U40N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1-1/2 HP, 3A (ATV320U11N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 17.5A (ATV320U40M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 1.5A (ATV320U04N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 66A (ATV320D15M3C)
- ALLEN BRADLEY Ac Drive 25BD024N114 (25B-D024N114)
- Schneider Electric AC Drives