Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 5 HP, 9.5A
Mfr # ATV320U40N4C
Zoro # G5918853
original price:
$1,321.11
20% off
new price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Keypad, Remote, Terminal, Network
- Control Method Keypad, Remote, Terminal, Network
- Enclosure Totally Enclosed
- Output Voltage 500V AC
- Input Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320U40N4C
- Zoro # G5918853
- UPC # 785901707103
- Country of Origin Indonesia
- Category AC Drives
Dimensions
Width | 5.51 in |
Depth | 5.9 in |
Height | 7.24 in |
Overall Height | 7 1/4 in |
Overall Depth | 6 1/4 in |
Overall Width | 5 1/2 in |
Description
Variable Speed Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Cplg Hub, Bore Dia 5 mm, Size MJC19 (MJC19-5-A)
- FESTO Push-In Y-Connector NPQM-Y-Q10-E-P10 (NPQM-Y-Q10-E-P10)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2BK70 1 1/8 (2BK70 1 1/8)
- AIGNEP USA Male Connect, 1/8", Tube/MNPT, Brass, PK10 (88000-02-02)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 13.7A (ATV320U30M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14.3A (ATV320U55N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 66A (ATV320D15M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M3C)
- ALLEN BRADLEY Ac Drive 25BD2P3N114 (25B-D2P3N114)
- Schneider Electric AC Drives