Shop All NEMA-Rated Enclosure Drives
This Product is Discontinued
Schneider Electric
Variable Frequency Drive, 5 HP, 460VAC (Discontinued)
Mfr # SFD212FG4YD07
Zoro # G4493772
Free Shipping & Returns
This Product is Discontinued
Key Features
- Displays Integrated, LCD
- Input Phase AC Three
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Control Method Keypad, Remote
- Height 40.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SFD212FG4YD07
- Zoro # G4493772
- UPC # 785901401599
- Country of Origin Indonesia
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 40.375 in |
Depth | 10.141 in |
Width | 9.038 in |
Overall Depth | 10 1/8 in |
Overall Height | 40 3/8 in |
Overall Width | 9 1/8 in |
Description
Variable Torque AC Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 7.6 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.