Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 5 HP, 10.8A
Mfr # ATV630U40N4
Zoro # G0211799
product price: $2,501.99
/ea
Free Shipping & Returns
$2,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Output Amps 10.8 A
- Adjustable Deceleration Time 0.01 to 9,999 sec
- Dynamic Braking No
- Height 13.78 in
- Protection Break on the control circuit: drive, Line supply overvoltage: drive, Line supply phase loss: drive, Line supply undervoltage: drive, Motor phase break: drive, Motor phase break: motor, Overcurrent between output phases and earth: drive, Overheating: drive, Overload of output voltage: drive, Overspeed: drive, Overvoltage's on the DC bus: drive, Safe torque off: drive, Safe torque off: motor, Short-circuit protection: drive, Thermal protection: drive, Thermal protection: motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630U40N4
- Zoro # G0211799
- UPC # 785901994091
- Country of Origin Indonesia
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 13.78 in |
Width | 5.67 in |
Depth | 7.99 in |
Overall Width | 5 5/8 in |
Overall Depth | 8 in |
Overall Height | 13 3/4 in |
Description
Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081608)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- LOC-LINE Magnetic Base, Black, 3/4" (60532-BLK)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 11 oz Aerosol Can (00116)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 28.1A (ATV630U55M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 460V (SFD212GG4YB07D07)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E647)
- Schneider Electric NEMA-Rated Enclosure Drives