Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 40 HP, 400-480V
Mfr # ATV212WD30N4
Zoro # G4087763
product price: $4,894.99
/ea
Free Shipping & Returns
$4,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
- Max. HP 40 hp
- Output Frequency Range 0.5 to 200 Hz
- Input Voltage 380 to 480V AC
- Output Voltage 323 to 528V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV212WD30N4
- Zoro # G4087763
- UPC # 785901957843
- Country of Origin France
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 11.18 in |
Height | 28.35 in |
Depth | 12.4 in |
Overall Height | 28 3/8 in |
Overall Width | 11 1/4 in |
Overall Depth | 12 3/8 in |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 40 hp, Maximum Output Current 58.5 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6005 2ZNR, Single Row Ball Bearings (6005 2ZNR)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1403M (1403M)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1862mm (SPZ1862)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 161.3 in L Outside (BX158)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 460V (SFD212GG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E640)
- Schneider Electric NEMA-Rated Enclosure Drives