Shop All Open Enclosure Drives
Schneider Electric
Variable Frequency Drive, 40 HP, 208-240V
Mfr # ATV212HD30M3X
Zoro # G0789381
product price: $6,130.99
/ea
Free Shipping & Returns
$6,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 40 hp
- Input Voltage 200 to 240V AC
- Output Voltage 170 to 264V AC
- Input Phase AC Three
- Enclosure Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV212HD30M3X
- Zoro # G0789381
- UPC # 785901921981
- Country of Origin France
- Category Open Enclosure Drives
Dimensions
Height | 24.8 in |
Depth | 11.42 in |
Width | 12.6 in |
Overall Width | 12 5/8 in |
Overall Depth | 11 3/8 in |
Overall Height | 24 3/4 in |
Description
Variable Speed Drive, Input Voltage 200 to 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 40 hp, Maximum Output Current 117 A, Output Voltage 170 to 264V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Industrial Plug, (M)NPT, 3/8, SS (D3M3-S)
- BUYERS PRODUCTS 3/8 Inch NPT Breather Cap (HBF6)
- SKF SKF 608ZZ, Inst Mini Metric Bearings (608ZZ)
- CLIMAX METAL PRODUCTS 2ISCC-112-112KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-112-112KW)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 230VAC, Altivar (ATV12HU22M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive (ATV212HD22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 208-240V, Altivar 212 AC Drive (ATV212HU40M3X)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4HP, Altivar (ATV12H018F1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive (ATV212HD18N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 400-480V, Altivar 212 AC Drive (ATV212HU40N4)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V (FRN0007C2S-4U)
- Schneider Electric Open Enclosure Drives