Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 4 HP, 16.8A
Mfr # ATV630U30M3
Zoro # G0211841
product price: $2,349.99
/ea
Free Shipping & Returns
$2,349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
- Display Type LCD
- Accepts Input Control Signal Yes
- Input Voltage 240V AC
- For Use With Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630U30M3
- Zoro # G0211841
- UPC # 785901966968
- Country of Origin Indonesia
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 7.99 in |
Height | 12.6 in |
Width | 5.67 in |
Overall Width | 5 3/4 in |
Overall Depth | 8 in |
Overall Height | 13 3/4 in |
Description
Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 4 hp, Maximum Output Current 13.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 36 # of Teeth (35BS36H X 3/4)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- EAGLE BELTING Round Belt, Solid, 9/16 In, Polyurethane (1032018)
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHJ7)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212WU75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 460V (SFD212RG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 460VAC (SFD212FG4YB07D07)
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- Schneider Electric Variable Frequency Drives