Shop All AC Drives
Schneider Electric
Variable Frequency Drive, 4 HP, 13.7A
Mfr # ATV320U30M3C
Zoro # G5906719
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Keypad, Remote, Terminal, Network
- Enclosure Totally Enclosed
- Max. Output Amps 13.7 A
- Start/Stop Control Programmable
- Adjustable Deceleration Time 0 to 6,000 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320U30M3C
- Zoro # G5906719
- UPC # 785901529422
- Country of Origin Indonesia
- Category AC Drives
Dimensions
Depth | 5.9 in |
Width | 5.51 in |
Height | 7.24 in |
Overall Depth | 6 1/4 in |
Overall Width | 5 1/2 in |
Overall Height | 7 1/4 in |
Description
Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 13.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKSILVER Quicksilver 75W90 Synthetic Marine Lower Unit Gear Oil 32 oz (71092858064Q01)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, 303 SS (MSP-10-SS)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-50-11)
- BALDOR-RELIANCE Jet Pump AC Motor, 1 HP, 3450 rpm, 3-Phase (EJM3545)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 8A (ATV320U15M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 17.5A (ATV320U40M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- SCHNEIDER ELECTRIC Variable speed drive, Altivar 212, 22kW, 30hp, 480V, 3 phases, with EMC, IP21, slim (ATV212HD22N4S)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M3C)
- BODINE PACESETTER 115V-AC 0-120HZ 0-230V-AC AC VFD DRIVE (2982)
- Schneider Electric AC Drives