Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 30 HP, 58.8A
Mfr # ATV630D22N4
Zoro # G0211552
product price: $6,139.99
/ea
Free Shipping & Returns
$6,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Pad Lockout None
- Depth 9.13 in
- Output Phase AC Three
- With Bypass / No Bypass No Bypass
- Input Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV630D22N4
- Zoro # G0211552
- UPC # 785901376019
- Country of Origin India
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 9.13 in |
Width | 8.31 in |
Height | 21.5 in |
Overall Depth | 9 1/8 in |
Overall Height | 21 1/2 in |
Overall Width | 8 3/8 in |
Description
Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 46.3 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/3 to 1/8 HP, 825rpm (ORM5488BU)
- DAYTON Motor, 1hp, D/D Blower (3LU92)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- BESTORQ Banded Cogged Belt, 42.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX425)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 460V (SFD212GG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 460VAC (SFD212NG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14A (ATV630U55N4)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- Schneider Electric Variable Frequency Drives