Shop All NEMA-Rated Enclosure Drives
Schneider Electric
Variable Frequency Drive, 30 HP, 400-480V
Mfr # ATV212WD22N4
Zoro # G3966627
Free Shipping & Returns
$4,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 380 to 480V AC
- Enclosure Totally Enclosed
- Width 11.18 in
- Dynamic Braking No
- Displays LED, Optional Remote Mount LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ATV212WD22N4
- Zoro # G3966627
- UPC # 785901957577
- Country of Origin France
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 11.18 in |
Depth | 12.4 in |
Height | 28.35 in |
Overall Height | 28 3/8 in |
Overall Depth | 12 3/8 in |
Overall Width | 11 1/4 in |
Description
Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 43.5 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BCA Ball Bearing (WC87500)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201FG-01-06SA)
- ENERPAC RC251, 25.8 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC251)
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 28.1A (ATV630U55M3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212WU75N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 6.2A (ATV630U22N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 132A (ATV630D55N4)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E635)
- Schneider Electric NEMA-Rated Enclosure Drives